5.5W A19 LED Lamp, 27K

Item #: 1887648

Cat #: LED5.5A19DIMO92713YTLRP

UPC: 046135407246

to view pricing and more.
Documents & Guides
LED Lamp, A19, 5.5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 40W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40724* *Sylvania Part # 40724*

Overview

LED Lamp, A19, 5.5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 40W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40724* *Sylvania Part # 40724*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135407246, LED5.5A19DIMO92713YTLRP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Type: Dimmable
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Type: Dimmable
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 450
Wattage: 5.500
Dimmable: Yes