8.5W PAR30L LED Lamp, 30K

Item #: 1888467

Cat #: 8.5PAR30L/LED/930/F40/DIM/GULW/T20-6/1FB

UPC: 046677567989

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. CC# 567981, 12NC 929003027304, CAT# 8.5PAR30L/LED/930/F40/DIM/GULW/T20 6/1FB. SUB FOR: 10PAR30L/LED/830/F40

Overview

Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. CC# 567981, 12NC 929003027304, CAT# 8.5PAR30L/LED/930/F40/DIM/GULW/T20 6/1FB. SUB FOR: 10PAR30L/LED/830/F40
Also known as: 046677567989, 8.5PAR30L/LED/930/F40/DIM/GULW/T20-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Type: Flood Light, LED Retrofit
Color Rendering Index (CRI): 90
Wattage: 8.500
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Type: Flood Light, LED Retrofit
Wattage: 8.500
Angle: 40°