12W PAR30 LED Lamp, 27K

Item #: 1888507

Cat #: LED12PAR30HDDIM927G2WSP15

UPC: 046135409363

to view pricing and more.
Documents & Guides
LED Lamp, PAR30, 12 Watt, 1050 Lumen, 2700K, 91 CRI, 120 Volt, Dimmable, Medium Base, Wide Spot, Indoor/Outdoor, Damp Rated, Replaces 75 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40936* *Sylvania Part # 40936*

Overview

LED Lamp, PAR30, 12 Watt, 1050 Lumen, 2700K, 91 CRI, 120 Volt, Dimmable, Medium Base, Wide Spot, Indoor/Outdoor, Damp Rated, Replaces 75 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40936* *Sylvania Part # 40936*

The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.

Also known as: 046135409363, LED12PAR30HDDIM927G2WSP15

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 91
Shape: PAR30 (Sealed Beam)
Type: Dimmable
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 15°
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 91
Type: Dimmable
Light Technology: LED
Angle: 15°
Lumens: 1050
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes