9' 42W T8 LED Lamp, 65K

Item #: 1888784

Cat #: S16423

UPC: 045923164231

to view pricing and more.
Documents & Guides
42 Watt T8 LED; 6500K; 5800 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

42 Watt T8 LED; 6500K; 5800 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16423 Frosted 42W tubular LED bulb offers daylight illumination and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical lighting for long-term use.

Also known as: 045923164231, S16423

Specifications

Color Temperature: 6500 (Daylight)
Length: 9 ft, 108 in
Wattage: 42
Base: Recessed Double Contact (R17d)
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 5800
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Wattage: 42
Material: Plastic
Lumens: 5800
Dimmable: No
Volts AC Range: 120 - 277
Length: 9 ft, 108 in
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)