Drum Fixture, 1 Light, Brushed Nickel

Item #: 188891

Cat #: 206NI

UPC: 783927263290

to view pricing and more.
Documents & Guides
Drum Light, Flush Mount, Size: 6x8-3/4", 60W, 120V, 1 Lamp, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.

Overview

Drum Light, Flush Mount, Size: 6x8-3/4", 60W, 120V, 1 Lamp, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.

This clean, ceiling light measures 8"" in diameter and features our Brushed Nickel finish combined with a white glass cover, and uses one, 60-watt (max.) bulb.

Also known as: 783927263290, 206NI

Specifications

Color: Brushed Nickel
Diameter: 8 in
Wattage: 60
Material: Steel
Type: Ceiling Fixture
Color: Brushed Nickel
Wattage: 60
Type: Ceiling Fixture
Diameter: 8 in
Material: Steel