LED Vapor Tight, 4', 39 Watt, 5000 Lumen, 4000K, 120-277V

Item #: 1889022

Cat #: LEDVAPOR/39UNV840/4/GR

UPC: 046135608445

to view pricing and more.
Documents & Guides
LED Vapor Tight, 4 Foot, 39 Watt, 5000 Lumen, 4000K, 80 CRI, 120-277 Volt, IP65, Gray Housing, Frosted lens, Replaces 2x32W Fluorescent, 1 per SKU, 4 per Case *Sylvania Product Code 60844* *Sylvania Part # 60844*

Overview

LED Vapor Tight, 4 Foot, 39 Watt, 5000 Lumen, 4000K, 80 CRI, 120-277 Volt, IP65, Gray Housing, Frosted lens, Replaces 2x32W Fluorescent, 1 per SKU, 4 per Case *Sylvania Product Code 60844* *Sylvania Part # 60844*

The SYLVANIA ValueLED Vapor Tight is a polycarbonate fixture with stainless steel clips that helps to maximize the energy savings of LED technology. Boasting a five-year warranty, the ValueLED Vapor Tight luminaire is ideal in many damp or wet locations such as, garage, parking lot or low bay applications.

Also known as: 046135608445, LEDVAPOR/39UNV840/4/GR

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Color: Gray
Length: 4 ft, 48 in
IP/NEMA Rating: IP65
Light Technology: LED
Dimmable: No
Mounting: Suspension
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Gray
IP/NEMA Rating: IP65
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: LED
Mounting: Suspension