PDT FRVT6X4LYL FITTING, VERTI

Item #: 1889394

Cat #: FRVT6X4LYL

UPC: 613056763845

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRVT6X4LYL FITTING, VERTI

Overview

PDT FRVT6X4LYL FITTING, VERTI
Also known as: 613056763845, FRVT6X4LYL

Specifications

Material: ABS
Type: Vertical Tee
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Height: 4 in
Color: Yellow
Type: Vertical Tee
Width: 6 in
Family / Style: FiberRunner®