16W A19 LED Lamp, 27K

Item #: 1889440

Cat #: LED16A19DIMO827URP

UPC: 046135407345

to view pricing and more.
Documents & Guides
LED lamp, A19, 16 Watt, 1600 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 100W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40734* *Sylvania Part # 40734*

Overview

LED lamp, A19, 16 Watt, 1600 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 100W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40734* *Sylvania Part # 40734*

Rated up to 15,000 hours at 70% lumen maintenance, SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135407345, LED16A19DIMO827URP

Features & Benefits

  • Dimmable down to 10%
  • UV and IR free
  • RoHS compliant
  • Mercury and lead free
  • Suitable for rough service
  • Long life: up to 15,000 hours (L70)
  • Suitable for indoor/outdoor environments
  • Reduces energy consumption up to 85%
  • Last up to 20 times longer than incandescent lamps
  • No warm-up time, instant-on with full light output and stable color

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Type: Dimmable
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED
Volts AC: 120
Type: Dimmable
Wattage: 16
Color Temperature: 2700 (Warm White)
Dimmable: Yes