Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Mounting Kit, Heavy Duty, Kit For EL LED Lights
Overview
Magnetic Mounting Kit, Heavy Duty, Kit For EL LED Lights
Heavy Duty Magnetic Mounting Kit can be used to attach any device or component to flat steel surface. Each kit comes with 2 magnets with 55 lbs. minimum holding force on each side. Furnished with two #10-32 nylon thumb nuts and two flat washers to mount to any mounting brackets.
Also known as: 783510362171, LEDMAG
Features & Benefits
- Neodymium magnet with strong holding force
- Two magnets, 2 nylon thumb nuts, and 2 flat washers are included
- Purchase screw mounting brackets separately
Specifications
| Height: | 0.700 in |
| Depth: | 1.260 in |
| Width: | 1.260 in |
| Material: | Neodymium |
| Finish: | Smooth |
| Height: | 0.700 in |
| Width: | 1.260 in |
| Finish: | Smooth |
| Depth: | 1.260 in |
| Material: | Neodymium |