25ft Magnetic STUD™ Tape Measure

Item #: 1889881

Cat #: 48-22-9725M

UPC: 045242558193

to view pricing and more.
Documents & Guides
25ft Magnetic STUD™ Tape Measure

Overview

25ft Magnetic STUD™ Tape Measure

The MILWAUKEE® 25ft STUD™ Magnetic Tape Measures are the industry's most durable tape measure, equipped with innovative EXO360™ Blade Technology. EXO360™ protects the blade from ripping and wearing, delivering the longest-lasting blade. The tape delivers 17' of reach* to take long measurements alone, to reach further on the jobsite. The magnetic hook easily attaches to EMT and steel studs.Cutting-edge measuring tape blade technology, combined with a fully-reinforced impact-resistant frame makes STUD™ Tape Measures the most durable retractable tape measure. STUD™ measuring tapes have double-sided printing for easy reading as well as a finger stop to control blade retraction.

Also known as: 045242558193, 48-22-9725M

Features & Benefits

  • EXO360™ Rip & wear Resistant blade technology
  • Up to 17' reach
  • Fully reinforced body survives 80 Ft. drop**
  • Magnetic hook holds to EMT & steel studs
  • 2-Sided printing for easy reading
  • Architectural scale
  • Wire form belt clip reduces pocket tearing
  • Lanyard-ready for quick and easy tethering
  • Geared design for smaller size

Specifications

Length: 25 ft
Type: Tape Measure
Length: 25 ft
Type: Tape Measure