Control Tower Stack Light, Size: 50mm, 25mm Tube Mount, Black Base/Cap

Item #: 188995

Cat #: 855EM-B24Y3Y5Y4

UPC: 662074638208

to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 25mm Tube Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Green/Amber/Red, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 25mm Tube Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Green/Amber/Red, 855E Series.
Also known as: 662074638208, 855EM-B24Y3Y5Y4

Specifications

Color: Amber, Red, Green
Size: 50 mm
Color: Amber, Red, Green
Size: 50 mm