LIGHTING CONTACTOR

Item #: 189015

Cat #: 8903SMO12V02

UPC: 785901102465

to view pricing and more.
Documents & Guides
SQD 8903SMO12V02 LIGHTING CONTACTOR

Overview

SQD 8903SMO12V02 LIGHTING CONTACTOR
Also known as: 785901102465, 8903SMO12V02

Specifications

Volts AC Control: 110/120
Family / Style: 8903
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 110/120
Mounting: Surface
Poles: 4
Standards: California Proposition 65
Family / Style: 8903
Amps: 30
Volts AC: 600