Stainless Steel Cable Tie, 26.8" Long, .18" Wide, BlackCABLE TIE 316 SST 100LB 27 BALL LO

Item #: 1890198
Cat #: LS-4.6-680B
UPC: 786210242309
Sign In or Register to view pricing and more.
Documents & Guides
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, For Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, 26.8 Inch Long, .18 Inch Wide, .01 Inch Thick, Tensile Strength Rating of 175 Pounds, Rated to 165 Degrees Celsius (329 F)

Overview

Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, For Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, 26.8 Inch Long, .18 Inch Wide, .01 Inch Thick, Tensile Strength Rating of 175 Pounds, Rated to 165 Degrees Celsius (329 F)
Stainless Steel Zip Ties are ideal for bundling wires or hoses in demanding applications where corrosion, vibration, general weathering, radiation, and temperature extremes are a concern . Commonly used in industries such as mining, pulping, and chemical plants. Made with Grade 316 stainless steel.
Also known as: 786210242309, LS-4.6-680B

Specifications

Weight Capacity: 175 lbs
Material: Stainless Steel
Length: 26.800 in
Weight Capacity: 175 lbs
Length: 26.800 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)