Proximity Sensor, Inductive, 8mm, 10-30VDC, 3 Wire

Item #: 18902
Cat #: 872C-D2NP8-P3
UPC: 662468299305
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 8 mm Tubular, 10 -30 Volt DC, 2 mm Sensing Distance, Shielded, Normally Open PNP Output, Pico QD Connection

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 8 mm Tubular, 10 -30 Volt DC, 2 mm Sensing Distance, Shielded, Normally Open PNP Output, Pico QD Connection
Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468299305, 872C-D2NP8-P3

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Volts DC Range: 10, 30
Amps: 0.200
Range: 2 mm
Material: Brass
Diameter: 8 mm
IP/NEMA Rating: IP67
Type: WorldProx, Inductive, Proximity Sensor
Amps: 0.200
Material: Brass
IP/NEMA Rating: IP67
Volts DC Range: 10, 30
Range: 2 mm
Diameter: 8 mm

Customer Reviews

No reviews for this product
(0)