WYR-GRID INTERSECTION BEND RADIUS 6", BL

Item #: 1890235

Cat #: WGIBRC6BL

UPC: 613056173460

to view pricing and more.
Black powder coated Wyr-Grid® 6" (50mm) high Snap-On Intersection Bend Radius Control provides 3" (76mm) bend radius control and can be installed without cutting or fabrication at tees, crosses, and right angle intersections.

Overview

Black powder coated Wyr-Grid® 6" (50mm) high Snap-On Intersection Bend Radius Control provides 3" (76mm) bend radius control and can be installed without cutting or fabrication at tees, crosses, and right angle intersections.
Also known as: 613056173460, WGIBRC6BL

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel