Breaker, Molded Case, Power Defense, Global Frame, 3P, 300A, 35kA @ 480VAC

Item #: 1890331

Cat #: PDG33G0300TFAJ

UPC: 786679571316

Sign In or Register to view pricing and more.
Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 300 Amp, 35kA @ 480 Volt AC, T-M (Fixed-Adjustable) TU, Std Line Load Term (PDG3X3TA350)

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 300 Amp, 35kA @ 480 Volt AC, T-M (Fixed-Adjustable) TU, Std Line Load Term (PDG3X3TA350)

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679571316, PDG33G0300TFAJ

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 300
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Amps: 300
Interrupt Rating AC: 18 kA