Sustainable

2X4 Center Lens LED Troffer, Switchable Lumen/CCT, 120-277V

Item #: 1890615
Cat #: CCL24-LSCS
UPC: 840141422671
Sign In or Register to view pricing and more.
LED Troffer, 2X4 Center Lens, Lumen Switchable: 4200/5200/6000, CCT Switchable: 3500/4000/5000K, 80+ CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2X4 Center Lens, Lumen Switchable: 4200/5200/6000, CCT Switchable: 3500/4000/5000K, 80+ CRI, 120-277 Volt, 0-10V Dimming
The CCL is a center-lensed troffer providing both design and value with an architectural appearance and is available in 2'x2' and 2'x4' sizes.
Also known as: 840141422671, CCL24-LSCS

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Product Width: 24 in, 2 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimming: Yes
Lumens: Selectable
Wattage: Selectable
Mounting: Recessed
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Light Technology: LED
Lumens: Selectable
Volts AC: 120-277
Product Width: 24 in, 2 ft
Type: 0-10V Dimming
Dimming: Yes
Wattage: Selectable

Customer Reviews

No reviews for this product
(0)