SO Portable Cord, 10/2, Black, 250', Rated 105°C, 600V

Item #: 189072

Cat #: SO102BLK250CL

UPC: 980130418756

to view pricing and more.
Documents & Guides
Portable Cord, SO, 10/2 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

Overview

Portable Cord, SO, 10/2 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Also known as: 980130418756, SO102BLK250CL

Specifications

Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Color: Black
Jacket: Rubber
Length: 250 ft
Material: Copper
Gauge: 10 AWG
Conductors: 2
Color: Black