61844 AREAFLD1A145UNVD840T5BL 1/CS 1/SKU

Item #: 1890725

Cat #: AREAFLD1A/145UNVD840/T5/BL

UPC: 046135618444

to view pricing and more.
Documents & Guides
61844 AREAFLD1A145UNVD840T5BL 1/CS 1/SKU

Overview

61844 AREAFLD1A145UNVD840T5BL 1/CS 1/SKU
Also known as: 046135618444, AREAFLD1A/145UNVD840/T5/BL

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: Black
Wattage: 145
Lumens: 17900
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Black
Lumens: 17900
Dimmable: Yes
Mounting: Surface
Wattage: 145
Light Technology: LED