Type 4x Disconnect Enclosure

Item #: 189079

Cat #: A60HS3612GQRLP

UPC: 783510132422

Sign In or Register to view pricing and more.
Type 4x Disconnect Enclosure, Bulletin A17wd (fiberglass Type 4x Wall-mount Disconnect Enclosures), Size/dims: 60.25x36.31x12.00, Material/finish: Fiberglass

Overview

Type 4x Disconnect Enclosure, Bulletin A17wd (fiberglass Type 4x Wall-mount Disconnect Enclosures), Size/dims: 60.25x36.31x12.00, Material/finish: Fiberglass

For effective and economical disconnect protection in the harshest corrosive environments, these enclosures provide secure door closure through the use of Type 304 stainless steel slotted quarter-turn latches. Each Fiberglass Disconnect, Type 4X is furnished with bracket affixed to door for attaching disconnect door catch (interlock) and instructions for installing disconnect handle (handle not included).

Also known as: 783510132422, A60HS3612GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Fiberglass
Depth: 12 in
Finish: Smooth Matte
Width: 36.310 in
Height: 60.250 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Fiberglass
Finish: Smooth Matte
Height: 60.250 in
Color: Light Gray
Depth: 12 in
Width: 36.310 in
Standards: Build America Buy America Compliant