Cable, MC4 Jumper, 3'

Item #: 1890983

Cat #: 59014726-0098UL

UPC:

to view pricing and more.
Documents & Guides
Jumper Cable, MC4, 10 AWG, 3 Foot

Overview

Jumper Cable, MC4, 10 AWG, 3 Foot
Also known as: 59014726-0098UL

Specifications

Color: Black
Amps: 30
Volts DC: 1500
Connector Type: MC4
Color: Black
Volts DC: 1500
Amps: 30
Connector Type: MC4