
LED Vapor Tight, 8', Selectable Wattage/CCT, 120-277V, Motion/Daylight Sensor
Item #: 1891559
Cat #: EXVAP1A/S100UNVD8SC7/96U/GR/D
UPC: 046135624339
to view pricing and more.
Documents & Guides
LED Vapor Tight, 8 Foot, Selectable Wattage: 60/80/100. Selectable CCT: 3500K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Motion/Daylight Sensor, 1 per SKU, 4 per Case *Sylvania Product Code 62433* *Sylvania Part # 62433*
Overview
LED Vapor Tight, 8 Foot, Selectable Wattage: 60/80/100. Selectable CCT: 3500K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Motion/Daylight Sensor, 1 per SKU, 4 per Case *Sylvania Product Code 62433* *Sylvania Part # 62433*
Ideal in new construction and retrofit applications, the ValueLED Dual Selectable Extruded Vapor Tight 1A is offered in three sizes that all feature both lumen and CCT selectability.
Also known as: 046135624339, EXVAP1A/S100UNVD8SC7/96U/GR/D
Features & Benefits
- Wiring and the CCT and wattage selection switches are easily accessed under the simple snap-on end caps
- Robust gaskets ensure a tight, IP65 seal on the end caps
- Extruded, sealed design eliminates the need to remove the lens during installation
- The versatility of the configurations facilitates inventory management and allows for customizable light
- External Microwave Motion/Daylight sensor and Internal Battery Back-up options
- NEMA 4X rating, UV stabilized polycarbonate lens and polycarbonate housing ensure a robust design
- 2.5kV surge protection
- 120° distribution
- Energy savings up to 55%
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 8 ft |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | NEMA 4X |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 8 ft |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| IP/NEMA Rating: | NEMA 4X |