Netkey Cat6A Patch Cord, CM/LSZH, Yellow

Item #: 1891630

Cat #: NK6APC3YL

UPC: 074983961894

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 3 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 3 ft., yellow UTP cable.
Also known as: 074983961894, NK6APC3YL

Specifications

Length: 3 ft
Material: Copper
Color: Yellow
Length: 3 ft
Color: Yellow
Material: Copper