Lensed Troffer, 1 x 4, 3-Lamp, T8, 32W, 120-277V

Item #: 189170

Cat #: GT8F332A12MVOLTGEB10IS

UPC: 745971132083

to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 1 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser Type: #12 pattern acrylic, Options: Electronic Ballast, <10% THD, instant start

Overview

Lensed Troffer, Dimensions: 1 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser Type: #12 pattern acrylic, Options: Electronic Ballast, <10% THD, instant start
Also known as: 745971132083, GT8F332A12MVOLTGEB10IS

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent