Compression Lug, Copper, 2-Hole

Item #: 1891772

Cat #: LCCF6-14AH-L

UPC: 074983880409

to view pricing and more.
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #6 AWG Wire, 1/4" Stud Hole, 5/8 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #6 AWG Wire, 1/4" Stud Hole, 5/8 Hole Spacing, 45° Angle Tongue
Also known as: 074983880409, LCCF6-14AH-L

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6
Mounting: 2-Hole
Stud Size: 1/4 in