PDT FRRF126LLYL FITTING TRANS

Item #: 1891963

Cat #: FRRF126LLYL

UPC: 613056776999

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRF126LLYL FITTING TRANS

Overview

PDT FRRF126LLYL FITTING TRANS
Also known as: 613056776999, FRRF126LLYL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Height: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Color: Yellow
Width: 12 in
Height: 6 in
Family / Style: FiberRunner®