PDT FRRF126SCLYL SPLIT COVER

Item #: 1891964

Cat #: FRRF126SCLYL

UPC: 613056767843

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRF126SCLYL SPLIT COVER,

Overview

PDT FRRF126SCLYL SPLIT COVER,
Also known as: 613056767843, FRRF126SCLYL

Specifications

Material: ABS
Width: 12 in
Type: Reducer
Height: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Color: Yellow
Width: 12 in
Height: 6 in
Family / Style: FiberRunner®