PDT FRRA12X4LYL FITTING, HORI

Item #: 1891967

Cat #: FRRA12X4LYL

UPC: 613056764002

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRA12X4LYL FITTING, HORI

Overview

PDT FRRA12X4LYL FITTING, HORI
Also known as: 613056764002, FRRA12X4LYL

Specifications

Width: 12 in
Height: 4 in
Material: PVC
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Right Angle Cover
Width: 12 in
Material: PVC
Color: Yellow
Type: 90° Right Angle Cover
Height: 4 in
Angle: 90°
Family / Style: FiberRunner®