PDT FRRASC12LYL SPLIT COVER

Item #: 1891970

Cat #: FRRASC12LYL

UPC: 613056764125

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRASC12LYL SPLIT COVER,

Overview

PDT FRRASC12LYL SPLIT COVER,
Also known as: 613056764125, FRRASC12LYL

Specifications

Width: 12 in
Height: 4 in
Material: PVC
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Right Angle
Width: 12 in
Material: PVC
Color: Yellow
Type: 90° Right Angle
Height: 4 in
Angle: 90°
Family / Style: FiberRunner®