PDT FRTR4X4LYL FITTING 3-SIDE

Item #: 1891973

Cat #: FRTR4X4LYL

UPC: 613056768246

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRTR4X4LYL FITTING 3-SIDE

Overview

PDT FRTR4X4LYL FITTING 3-SIDE
Also known as: 613056768246, FRTR4X4LYL

Specifications

Material: ABS
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: Bend Radius Trumpet Flare
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Color: Yellow
Type: Bend Radius Trumpet Flare