12W PAR30 LED Lamp, 30K

Item #: 1892321

Cat #: LED12PAR30HDDIM930G2FL40

UPC: 046135409400

to view pricing and more.
Documents & Guides
LED Lamp, PAR30, 12 Watt, 1050 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Medium Base, Wide Flood, Indoor/Outdoor, Damp Rated, Replaces 75 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40940* *Sylvania Part # 40940*

Overview

LED Lamp, PAR30, 12 Watt, 1050 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Medium Base, Wide Flood, Indoor/Outdoor, Damp Rated, Replaces 75 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40940* *Sylvania Part # 40940*

The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.

Also known as: 046135409400, LED12PAR30HDDIM930G2FL40

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 91
Shape: PAR30 (Sealed Beam)
Type: Dimmable
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 91
Type: Dimmable
Dimmable: Yes