EMT Set Screw Coupling, 2", Steel, Red

Item #: 1892593

Cat #: 465RED

UPC: 662277089920

to view pricing and more.
Documents & Guides
EMT Set Screw Coupling, 2 Inch, Steel, Red Powder Coiat Finish

Overview

EMT Set Screw Coupling, 2 Inch, Steel, Red Powder Coiat Finish

Crouse-Hinds series painted EMT fittings are built for reliable electrical raceway connections while adding visual identification and architectural flexibility. Available in seven colors, these steel fittings feature durable zinc-plated construction, heavy steel walls, and tri-head screws that allow installation with slotted, Phillips, or Robertson screwdrivers. Designed for performance and appearance, they are suitable for projects requiring color-coded systems or a finish that complements architectural specifications.

Also known as: 662277089920, 465RED

Features & Benefits

  • Available in seven colors: red, white, blue, green, yellow, black, and orange
  • Tri-head screws install with slotted, Phillips, or Robertson screwdrivers for added installation flexibility
  • Male hub threads are NPSM
  • Heavy steel wall construction provides strength and durability
  • cULus Listed and concrete tight when taped for code-compliant applications

Specifications

Color: Red
Material: Steel
Diameter: 2 in
Finish: Powder Coat
Color: Red
Diameter: 2 in
Material: Steel
Finish: Powder Coat