32W T8 U-Bend Fluorescent Lamp, 30K

Item #: 1893396

Cat #: S8456

UPC: 045923084560

Sign In or Register to view pricing and more.
Documents & Guides
32 Watt; T8; U-Bend Fluorescent; 3000K Warm White; 82 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32 Watt; T8; U-Bend Fluorescent; 3000K Warm White; 82 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923084560, S8456

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 3000
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 3000 (Warm White)
Shape: T8 (U-Bend)
Lumens: 3000
Dimmable: No
Wattage: 32
Color Rendering Index (CRI): 82
Light Technology: Fluorescent