Circuit breaker, LA, 200A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, unit mount

Item #: 189360

Cat #: LAL36200

UPC: 785901368052

to view pricing and more.
Circuit breaker, LA, 200A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, unit mount

Overview

Circuit breaker, LA, 200A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, unit mount

Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 3 pole unit mount breaker, 200A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. LA breakers are UL 489, CSA, IEC certified. .

Also known as: 785901368052, LAL36200

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts DC: 250
Standards: California Proposition 65
Poles: 3
Volts AC: 600