4' 10W T8 LED Lamp, 50K, Coated

Item #: 1893616

Cat #: LED10T8L48FGPDIM850SUBG10

UPC: 046135414046

to view pricing and more.
Documents & Guides
4 Ft. SubstiTUBE LED T8, Frosted Glass with PET Coating, 10W, 82 CRI, 5000K, 1800 Lumens, Dimmable, 50,000 hrs.

Overview

4 Ft. SubstiTUBE LED T8, Frosted Glass with PET Coating, 10W, 82 CRI, 5000K, 1800 Lumens, Dimmable, 50,000 hrs.
Also known as: 046135414046, LED10T8L48FGPDIM850SUBG10

Specifications

Lumens: 1800
Type: Coated, Shatterproof
Wattage: 10
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: Frosted
Length: 4 ft, 48 in
Lumens: 1800
Wattage: 10
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Type: Coated, Shatterproof
Color Temperature: 5000 (Bright White)
Color: Frosted