5W A19 LED Lamp, 27K

Item #: 1893983

Cat #: S21712

UPC: 045923217128

to view pricing and more.
Documents & Guides
5 Watt; A19 LED; Clear; 2700K; Medium Base; 120 Volt; 4-Pack

Overview

5 Watt; A19 LED; Clear; 2700K; Medium Base; 120 Volt; 4-Pack
Also known as: 045923217128, S21712

Specifications

Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 5
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED