This product has been discontinued.

Class R Fuseblock, 1-Pole, 101-200A, 250V, Box Lug Terminal w/Clip
Item #: 189411
Cat #: R25200-1CR
UPC: 051712147651
to view pricing and more.
Documents & Guides
Class R Fuseblock, 1-Pole, 101-200 Amp, 250V, Box Lug Terminal - Clip Spring Reinforced , Thermoplastic Base, Use with Bussman LPN-RK & FRN-R
Overview
Class R Fuseblock, 1-Pole, 101-200 Amp, 250V, Box Lug Terminal - Clip Spring Reinforced , Thermoplastic Base, Use with Bussman LPN-RK & FRN-R
Also known as: 051712147651, R25200-1CR
Specifications
| Type: | Fuse Block |
| Mounting: | Box Lug |
| Poles: | 1 |
| Material: | Thermoplastic |
| Class: | R |
| Volts AC: | 250 |
| Type: | Fuse Block |
| Poles: | 1 |
| Class: | R |
| Mounting: | Box Lug |
| Material: | Thermoplastic |
| Volts AC: | 250 |