
17W CFL Retrofit LED Lamp, 35K
Item #: 1894578
Cat #: LED-7340-35K-G2
UPC: 844006024321
to view pricing and more.
Documents & Guides
LED Ballast ByPass (Type B) Lamp: 17W LED Lamp sub for 4-Pin 2G11 series. Color: 3500K, CRI: 80. Lumens: 2100, Replaces up to 40W CFL PL-L Lamps.
Overview
LED Ballast ByPass (Type B) Lamp: 17W LED Lamp sub for 4-Pin 2G11 series. Color: 3500K, CRI: 80. Lumens: 2100, Replaces up to 40W CFL PL-L Lamps.
Also known as: 844006024321, LED-7340-35K-G2
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Volts AC: | 120, 277 |
| Length: | 22 in |
| Wattage: | 17 |
| Material: | Glass |
| Lumens: | 2100 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long) |
| Length: | 22 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Volts AC: | 120, 277 |
| Wattage: | 17 |
| Lumens: | 2100 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (2G11) |