7W BR30 LED Lamp, 35K

Item #: 1894767

Cat #: LED7.5BR30DIM935TLRP2

UPC: 046135411540

to view pricing and more.
Documents & Guides
LED BR30 Lamp, 7 Watt, 650 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU, 12 per Case *Sylvania Product Code 41154* *Sylvania Part # 41154*

Overview

LED BR30 Lamp, 7 Watt, 650 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU, 12 per Case *Sylvania Product Code 41154* *Sylvania Part # 41154*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135411540, LED7.5BR30DIM935TLRP2

Specifications

Base: Medium Screw (E26)
Wattage: 7
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED