Ladder Cable Tray, 4.12" H x 24" W x 144" L, 6" Rung Spacing, Aluminum

Item #: 1894800

Cat #: 24A06-24-144

UPC: 781011149499

to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, 4.12" High x 24" Wide x 144" Long, 6" Rung Spacing, Aluminum

Overview

Ladder Type Cable Tray, 4.12" High x 24" Wide x 144" Long, 6" Rung Spacing, Aluminum

Other common names: ladder tray, cable runway. Simple design consisting of side rails with rungs connected. The rungs are perforated, which makes it easy to fasten cable ties or cable cleats directly onto the ladder. Suited for electrical, instrumentation and telecommunications cables.

Also known as: 781011149499, 24A06-24-144

Specifications

Width: 24 in
Material: Aluminum
Width: 24 in
Material: Aluminum