FUSE 250A 690V 1*FKE/115 AR UC

Item #: 189531

Cat #: 170M3766

UPC: 051712257237

Sign In or Register to view pricing and more.
Documents & Guides
Fuse-link, high speed, 250 A, AC 690 V, compact size 1, 45 x 59 x 148 mm, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 250 A, AC 690 V, compact size 1, 45 x 59 x 148 mm, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712257237, 170M3766

Specifications

Amps: 250
Type: Square Body
Interrupt Rating DC: 200
Amps: 250
Interrupt Rating DC: 200
Type: Square Body