Current Sensor, Open Core, 18mm, Up To 40A

Item #: 1895357
Cat #: CMS-101PS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Current Sensor, Open Core, 18 mm, Up To 40 Amp

Overview

Current Sensor, Open Core, 18 mm, Up To 40 Amp
Sensors are necessary components of the measuring system, since they collect and send information form the electrical cables. Sensors should be able to measure all types of current, whether AC, DC or mixed, in TRMS, enabling exact and effective measurements
Also known as: CMS-101PS

Specifications

Size: 18 mm
Amps: 40
Type: Current Sensor
Size: 18 mm
Type: Current Sensor
Amps: 40

Customer Reviews

No reviews for this product
(0)