1
more

500 Amp North American Style Stud Mount High Speed Fuse, 250V
Item #: 189556
Cat #: FWX-500A
UPC: 051712150736
Sign In or Register to view pricing and more.
Documents & Guides
500 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
500 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150736, FWX-500A
Specifications
| Mounting: | Stud |
| Volts DC: | 250 |
| Amps: | 500 |
| Volts AC: | 250 |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Amps: | 500 |
| Type: | North American Style |
| Volts DC: | 250 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 kA |