60a Spring Dr Recept Assy 3ps1

Item #: 189576

Cat #: ADR6033RS

UPC: 781381710893

to view pricing and more.
Documents & Guides
60a Spring Dr Recept Assy 3ps1

Overview

60a Spring Dr Recept Assy 3ps1

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co poxy Powder Coat,Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 4.63 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP6033BC Metallic Clamping Ring Plug

Also known as: 781381710893, ADR6033RS

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4