Wall mount enclosure assembly

Item #: 1895804

Cat #: AMU1648CCL

UPC: 085339959762

to view pricing and more.
Documents & Guides
ALLIED AMU1648CCL 16x14x8 NEM

Overview

ALLIED AMU1648CCL 16x14x8 NEM

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover. 

Also known as: 085339959762, AMU1648CCL

Specifications

Color: Gray
Height: 16.050 in
Width: 14.270 in
Material: Fiberglass Reinforced Polyester
Depth: 8.09in
Cubic Inches: 2061 in³
Color: Gray
Width: 14.270 in
Depth: 8.09in
Height: 16.050 in
Material: Fiberglass Reinforced Polyester
Cubic Inches: 2061 in³