Ring Terminal, Expanded Vinyl Insulation, 22-18 AWG

Item #: 1895836

Cat #: PV18-14RX-MY

UPC: 074983414192

to view pricing and more.
Documents & Guides
Ring Terminal, 22 – 18 AWG, 1/4" Stud Size, Vinyl Expanded Insulation

Overview

Ring Terminal, 22 – 18 AWG, 1/4" Stud Size, Vinyl Expanded Insulation
Also known as: 074983414192, PV18-14RX-MY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper
Stud Size: 1/4 in