Recp & Mtg Box 60a 3w3p

Item #: 189595

Cat #: ADRE6033-125

UPC: 781381158633

to view pricing and more.
App Adre6033-125 60amp pin & Sleeve Recept. W/box

Overview

App Adre6033-125 60amp pin & Sleeve Recept. W/box

Powertite Grounding Style 1 Receptacle With AEE Mounting Box, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, EG C, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 6.38 IN Width X9-3/4 IN Height X 4.73 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed:E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6033BC Metallic Clamping Ring Plug

Also known as: 781381158633, ADRE6033-125

Specifications

Type: Mounting Box
Phase: 3
Type: Mounting Box
Phase: 3