Recp & Mtg Box 60a 3w3p

Item #: 189641

Cat #: ADJA6033-100

UPC: 781381157322

to view pricing and more.
App Adja6033-100 3p/3w 60amp 600v Pin & Sleeve W/box

Overview

App Adja6033-100 3p/3w 60amp 600v Pin & Sleeve W/box

Powertite Grounding Style 1 Receptacle With AJA Mounting Box, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, , Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN Width X 9.63IN Height X 8 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916,E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6033BC Metallic Clamping Ring Plug

Also known as: 781381157322, ADJA6033-100

Specifications

Phase: 3
Phase: 3