LED AR111

Item #: 1896647

Cat #: 552422

UPC: 046677552428

to view pricing and more.
Documents & Guides
LED Lamp, 16W, 12V, Bulb: AR111, Base: G53, Lumens: 900, Color Temp.(Kelvin): 3000K, Beam Angle: 25º, CRI: 90, Rated Average Life: 40,000 Hrs. *Philips CC# 552422, 12NC 929002239104.

Overview

LED Lamp, 16W, 12V, Bulb: AR111, Base: G53, Lumens: 900, Color Temp.(Kelvin): 3000K, Beam Angle: 25º, CRI: 90, Rated Average Life: 40,000 Hrs. *Philips CC# 552422, 12NC 929002239104.
Also known as: 046677552428, 552422

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 90
Base: Screw Terminal (G53)
Lumens: 900
Shape: AR111 (Aluminum Reflector)
Wattage: 16
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 16
Angle: 25°
Volts AC: 12
Base: Screw Terminal (G53)
Shape: AR111 (Aluminum Reflector)
Dimmable: Yes