This product may not be available in all locations.
1
more

Breaker, Molded Case, 400A, 3P, 480VAC, 65kAIC, XT5H, Front Terminal
Item #: 1896784
Cat #: XT5HU340ADFF000XXX
UPC: 056221023571
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 480 Volt AC, 65 kAIC, XT5H, Front Terminal
Overview
Breaker, Molded Case, 400 Amp, 3-Pole, 480 Volt AC, 65 kAIC, XT5H, Front Terminal
Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.
Also known as: 056221023571, XT5HU340ADFF000XXX
Specifications
| Poles: | 3 |
| Volts AC: | 480 |
| Amps: | 400 |
| Type: | Breaker; Molded Case |
| Interrupt Rating AC: | 65 kA |
| Poles: | 3 |
| Amps: | 400 |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 480 |
| Type: | Breaker; Molded Case |